WG
GRAINGER APPROVED

5" Medium-Duty Swivel Plate Caster, 1050 lb. Load Rating

  • Item # 33H860
  • My Part #
  • Mfr. Model # 932PD05201STG
  • Catalog Page # N/A
  • UNSPSC # 31162701
5" Medium-Duty Swivel Plate Caster, 1050 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $56.34 / each

Web Price $87.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyurethane tread construction helps this plate caster resist damage from corrosion and impact in industrial and commercial environments. The aluminum plate caster core offers durability with reduced weight, and the zinc-chromate plated steel frame helps to offer long service life under harsh conditions. Use on platform trucks, warehouse trucks, material handling containers, dollies, waste disposal trucks, floor trucks, and shop carts.

View More

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 1050 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Wheel Dia. 5"
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Wheel Color Blue
  • Caster Plate Hole Pattern D
  • Caster Plate Size 5" x 5-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 180 Degrees F
  • Caster Min. Temp. -40 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Brake Type Total Lock
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. PD0520112BG
  • Caster Raceway Double Ball
  • Durometer 55 Shore D
  • Core Color Silver
  • Mounting Bolt Dia. 3/8"
  • Caster Plate Thickness 1/4"
  • Frame Finish Zinc Chromate
  • Thread Guards No
  • Application Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.