Skip Content

DG
GRAINGER APPROVED

5" Medium-Duty Swivel Plate Caster, 1650 lb. Load Rating

  • Item # 22N246
  • My Part #
  • Mfr. Model # LKX-SPO 127XK
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swvl Plate Caster,Nylon,5 in.,1650 lb.,D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 5"
  • Load Rating 1650 lb.
  • Wheel Width 2"
  • Overall Height 6-11/16"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 3-1/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/16" x 4-1/8"
  • Replacement Wheel Mfr. No. SPO 127/20XK
  • Caster Wheel Bearings Ball
  • Wheel Color White
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern D
  • Plate Size 4-5/16" x 5-1/2"
  • Caster Raceway Double Ball
  • Durometer 70 Shore D
  • Core Color White
  • Mounting Bolt Dia. 7/16"
  • Frame Material Stainless Steel
  • Plate Thickness 0.197"
  • Frame Finish Stainless Steel
  • Thread Guards No
  • Features Corrosion Resistant
  • Application Stainless Steel: General Industrial / Commercial
  • Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12594
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.