Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

5" Medium-Duty Swivel Plate Caster, 1320 lb. Load Rating

  • Item# 22N172
  • Mfr. Model# LO-GTH 127K-ST
  • Catalog Page# 1237
  • UNSPSC# 31162701
5" Medium-Duty Swivel Plate Caster, 1320 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plate Casters

Product Details

For use in general, industrial, and commercial settings, this plate caster offers heavy-duty construction. The wheel tread is molded from a polyurethane-elastomer called Blickle Extrathane®, which offers superior wear resistance. It also features a lacquered cast-iron core, and steel frame for durability and long service life.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 5"
  • Load Rating 1320 lb.
  • Wheel Width 2"
  • Overall Height 6-11/16"
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 2-15/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 4-1/8"
  • Replacement Wheel Mfr. No. GTH 127/20K
  • Caster Wheel Bearings Ball
  • Wheel Color Yellow
  • Caster Core Material Cast Iron
  • Caster Plate Hole Pattern D
  • Plate Size 4-5/16" x 5-1/2"
  • Caster Raceway Double Ball
  • Caster Brake Type Total Lock
  • Durometer 92 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 7/16"
  • Frame Material Steel
  • Plate Thickness 0.315"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application General / Industrial / Commercial / Institutional purpose
  • Standards ISO 9001 and DIN EN 12532
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None