DG
GRAINGER APPROVED

5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 21HJ64
  • My Part #
  • Mfr. Model # L-POEV 126K-12-SB-FK
  • Catalog Page # N/A
  • UNSPSC # 31162701
5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 400 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 5"
  • Wheel Width 1-3/8"
  • Overall Height 6-1/8"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Nylon
  • Wheel Color Blue
  • Caster Plate Hole Pattern C
  • Caster Plate Size 2-1/2" x 3-5/8"
  • Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Wheel Bearings Ball
  • Item Plate Caster
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. POEV 126/10K-SB-FK
  • Caster Raceway Double Ball
  • Durometer 65 Shore A
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 1/8"
  • Frame Finish Zinc Plated
  • Thread Guards Yes
  • Features American Standard Plate Size
  • Application General / Industrial / Commercial / Institutional purpose
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

None