DG
GRAINGER APPROVED

5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 21HJ61
  • My Part #
  • Mfr. Model # L-POEV 126K-12-SG-FK
  • Catalog Page # 1241
  • UNSPSC # 31162701
5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 400 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 5"
  • Wheel Width 1-3/8"
  • Overall Height 6-1/8"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Nylon
  • Wheel Color Gray
  • Caster Plate Hole Pattern C
  • Caster Plate Size 2-1/2" x 3-5/8"
  • Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Wheel Bearings Ball
  • Item Plate Caster
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. POEV 126/10K-SG-FK
  • Caster Raceway Double Ball
  • Durometer 65 Shore A
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 1/8"
  • Frame Finish Zinc Plated
  • Thread Guards Yes
  • Features American Standard Plate Size
  • Application General / Industrial / Commercial / Institutional purpose
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.