DG
GRAINGER APPROVED

5" Light-Medium Duty Swivel Plate Caster, 308 lb. Load Rating

  • Item # 16D119
  • My Part #
  • Mfr. Model # TSSV 125 BP2S TS
  • Catalog Page # 1201
  • UNSPSC # 31162701
5" Light-Medium Duty Swivel Plate Caster, 308 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 308 lb.
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Wheel Dia. 5"
  • Wheel Width 1-3/16"
  • Overall Height 6"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Nylon
  • Wheel Color Blue
  • Caster Plate Hole Pattern A
  • Caster Plate Size 3-1/8" x 4"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/16"
  • Caster Wheel Bearings Plain
  • Caster Max. Temp. 100 Degrees F
  • Caster Min. Temp. 15 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ISO 9001
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Brake Type Total Lock
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Caster Raceway Single Ball
  • Durometer 65 Shore A
  • Core Color White
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 1/8"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application General Purpose
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.