Skip Content

WG
GRAINGER APPROVED

5" Light-Medium Duty Rigid Plate Caster, 800 lb. Load Rating

  • Item # 1UBL7
  • My Part #
  • Mfr. Model # R-STA-5SVB
  • Catalog Page # N/A
  • UNSPSC # 31162701
Rigid Caster,SS,5in,800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $290.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hamilton® V-grooved track wheel caster is made to run on inverted angle iron track to take loads off the floor and create production-line flow. A relief groove in the "V" helps assure proper weight distribution, and makes the wheel and track self-cleaning.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 5"
  • Load Rating 800 lb.
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Stainless Steel
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. W-520-SVB-1/2
  • Caster Wheel Bearings Ball
  • Wheel Color Silver
  • Caster Core Material Stainless Steel
  • Caster Plate Hole Pattern B
  • Plate Size 4" x 4-1/2"
  • Core Color Silver
  • Mounting Bolt Dia. 3/8"
  • Frame Material Stainless Steel
  • Plate Thickness 1/4"
  • Frame Finish Stainless Steel
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 200 Degrees F
  • Non-Marking No
  • Number of Wheels 1
  • Caster Wheel Shape V-Groove
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.