Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

5" Light-Medium Duty Gate Caster, 700 lb. Load Rating

  • Item # 32J783
  • My Part #
  • Mfr. Model # 14IX05251S001
  • Catalog Page # 1208
  • UNSPSC # 31162701
5" Light-Medium Duty Gate Caster, 700 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gate Casters
• Double-ball swivel raceways Weight activated Delrin® wheel bearing

View More

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 700 lb.
  • Wheel Dia. 5"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Outside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 6-1/2"
  • Mounting Bolt Dia. 3/8"
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Plate Size 4" x 11"
  • Wheel Color Red
  • Core Color Gray
  • Caster Core Material Polyolefin
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Thickness 1/4"
  • Features Weight Activated
  • Side Mount Hole Pattern A
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Max. Compression Force 180 lb.
  • Max. Spring Deflection 7/8"
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.