Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
GRAINGER APPROVED

5" Light-Duty Swivel Stem Caster, 297 lb. Load Rating

  • Item# 2GU83
  • Mfr. Model# 32540240400720010805
  • Catalog Page# 1254
  • UNSPSC# 31162701
5" Light-Duty Swivel Stem Caster, 297 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Load Rating 297 lb.
  • Stem Dia. 15/32"
  • Wheel Color Gray
  • Overall Height 6-13/16"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Core Color White
  • Caster Wheel Bearings Ball
  • Stem Length 25/32"
  • Caster Brake Type Total Lock
  • Caster Raceway Double/Single Ball
  • Frame Finish Powder Coated
  • Application Medical
  • Standards ISO 9001
  • Caster Temp. Range 20 Degrees to 176 Degrees F
  • Non-Marking Yes
  • Caster Thread Size M12
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.