Skip Content

TP
GRAINGER APPROVED

5" Light-Duty Swivel Plate Caster, 135 lb. Load Rating

  • Item # 44ZP15
  • My Part #
  • Mfr. Model # 94041-50TP-23B7
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivl Plate Caster,Side Brake,5-3/4 in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Duty
  • Extended Lead No
  • Wheel Dia. 5"
  • Load Rating 135 lb.
  • Wheel Width 1"
  • Overall Height 5-3/4"
  • Caster Brake Included Yes
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-13/16" x 3-1/16"
  • Replacement Wheel Mfr. No. 26962, 1100, 0250
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Rubber
  • Caster Plate Hole Pattern C
  • Plate Size 2-1/2" x 3-3/4"
  • Caster Raceway Double Ball
  • Caster Brake Type Side Cam
  • Durometer 80 Shore A
  • Core Color Silver
  • Mounting Bolt Dia. 11/32"
  • Frame Material Steel
  • Plate Thickness 9/64"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Features Static Control
  • Application All Purpose Industrial and Commercial Casters
  • Standards RoHS
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.