Skip Content

WV
GRAINGER APPROVED

5" Kingpinless Swivel Plate Caster, 580 lb. Load Rating

  • Item # 5VF69
  • My Part #
  • Mfr. Model # TS4 125 RP14 T19
  • Catalog Page # N/A
  • UNSPSC # 31162701
Triangl Tp Plte Kngpnless Castr,Phenolic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Triangle-Top Plate Casters
• Polished zinc finish Inside bolt hole spacing: 2-3/8" x 2-3/8" Outside bolt hole spacing: 4-1/8" x 4-1/8"

View More

Technical Specs

  • Item Plate Caster
  • Wheel Dia. 5"
  • Load Rating 580 lb.
  • Wheel Width 1-1/2"
  • Overall Height 6-7/16"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 2-3/8" x 2-3/8"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/8"
  • Replacement Wheel Mfr. No. WS8015050
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Caster Plate Hole Pattern E
  • Plate Size 5-1/2" x 5-1/2"
  • Caster Raceway Single Ball
  • Durometer 90 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 1/4"
  • Frame Finish Polished Zinc
  • Standards ICWM
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -65 Degrees to 250 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.