Skip Content

WV
TM
GRAINGER APPROVED

5"H Men's Hiking Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8M

  • Item # 34UA92
  • My Part #
  • Mfr. Model # P90229
  • Catalog Page # N/A
  • Catalog Group # J0209
  • UNSPSC # 46181604
Hike Boots,Stl,Men,8M,Itechnology(TM),PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $40.00 / pair

Web Price $173.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hiking Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Membrane Plus Seam Seal
  • Color Brown
  • Height 5"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Mesh
  • Shank Material Nylon
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern T1038
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Itechnology(TM)
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.68
  • Mark II Slip Test Results- Dairy Tile Dry 0.75
  • Mark II Slip Test Results- Dairy Tile Wet 0.42
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.45
  • Style Number P90229
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.