Skip Content

WG
TM
GRAINGER APPROVED

5" Caster Wheel, 145 lb. Load Rating, Wheel Width 1", Polyolefin, Fits Axle Dia. 5/16"

  • Item # 26Y339
  • My Part #
  • Mfr. Model # IB05Z4105G
  • Catalog Page # 1254
  • UNSPSC # 31162701
Caster Wheel,Polyolefin,5 in.,145 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 145 lb.
  • Wheel Dia. 5"
  • Wheel Width 1"
  • Caster Wheel/Tread Material Polyolefin
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Hub Length 1-3/16"
  • Fits Axle Dia. 5/16"
  • Spanner Bushing Included
  • Core Color Black
  • Caster Wheel Bearings Plain
  • Durometer 65 Shore D
  • Resistant To Water
  • Bore Dia. 5/16"
  • Includes Spanner Bushing
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -20 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.