Skip Content

TP
FABORY

5/8"x1-5/16" O.D., SAE Type A Narrow Flat Washer, Steel, Low Carbon, Zinc Plated, PK775

  • Item # 41HH50
  • My Part #
  • Mfr. Model # B38205.062.0001
  • Catalog Page # 2086
  • UNSPSC # 31161807
Washer,5/8" Bolt,St,1-5/16" OD,PK775 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.50 / pkg. of 775
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fabory SAE Type A Narrow Flat Washers feature 2 flat surfaces that help distribute the force/stress when tightening a nut or bolt, and also help to reduce friction and heat. They are manufactured to specifications of the Society of Automotive Engineers (SAE), and are recommended for use in automotive manufacturing applications. Stock up now and make sure you have the washers you need to keep your assembly operations running smoothly.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes 5/8"
  • Washer Inside Dia. 21/32"
  • Washer Outside Dia. 1-5/16"
  • Thickness 0.0937"
  • Color Silver
  • Application General Purpose
  • For Use With Screws
  • Washer Standards ASME B18.22.1
  • Package Weight 22 lb.
  • Approx. Pkg. Qty. 775
  • Package Quantity 775
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.