Skip Content

WV
GRAINGER APPROVED

5/8" Hardened Steel Self Drilling Screw with Hex Washer Head Type and Zinc-Plated Finish

  • Item # 1ME34
  • My Part #
  • Mfr. Model # 1ME34
  • Catalog Page # N/A
  • UNSPSC # 31161506
5/8" Hardened Steel Self Drilling Screw with Hex Washer Head Type and Zinc-Plated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Drilling Screw
  • Type Self Drilling
  • Head Type Hex Washer
  • System of Measurement Inch
  • Thread Size #10-16
  • Head Color Standard
  • Length 5/8"
  • Material Hardened Steel
  • Finish Zinc-Plated
  • Drive Type Hex
  • Driver Size 5/16"
  • Head Height 0.120"-0.105"
  • Washer O.D. 0.414"-0.384"
  • Drill Point Size #3
  • Drill Point Length 0.300"
  • Meets/Exceeds SAE J78/IFI 113
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products