DG
GRAINGER APPROVED

5/8" Carbide Bur, Included Angle 14° Taper Radius End, Single Cut, SL-6

  • Item # 19D780
  • My Part #
  • Mfr. Model # 19D780
  • Catalog Page # 2297
  • UNSPSC # 23172001
5/8" Carbide Bur, Included Angle 14° Taper Radius End, Single Cut, SL-6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This single-cut carbide bur is designed for use in general purpose applications on steel, cast iron, ferrous, and nonferrous metals.

View More

Technical Specs

  • Item Carbide Bur
  • Shape Included Angle 14 Degrees Taper Radius End
  • Cutter Dia. 5/8"
  • Shank Size 1/4"
  • Overall Length 3-3/16"
  • Length of Cut 1-5/16"
  • Cutting Edge Type Single Cut
  • Angle 14 Degrees
  • Max. RPM 12000-25000
  • Shank Material Hardened Steel
  • Trade Number SL-6
  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms