Skip Content
WG
TM
GRAINGER APPROVED

5/8"-8x6", Threaded Rod, Steel, Low Carbon, Zinc Plated, Package Quantity 7

  • Item # 33H261
  • My Part #
  • Mfr. Model # STDG2ZP5886
  • Catalog Page # N/A
  • UNSPSC # 31161618
Threaded Rod, Carbon Steel,5/8-8x6,PK7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $20.00 / pkg. of 7

Web Price $89.28

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acme threaded rod is for quick assembly and adjustments. You can customize rod length with a hacksaw or a band saw.

View More

Technical Specs

  • Item Threaded Rod
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 5/8"-8
  • Overall Length 6"
  • Fastener Thread Type ACME
  • Color Zinc Clear
  • Thread Class 2G
  • Yield Strength (PSI) 57,000
  • Tensile Strength 74,000
  • Rockwell Hardness B80 to 100 Hr.
  • Meets/Exceeds SAE J429-11, ASME B1.5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.