Skip Content

DV
GRAINGER APPROVED

5/8"-18 Top Lock, Zinc Plated Finish, Grade 9 Steel, Right Hand, PK50

  • Item # 1ZDJ9
  • My Part #
  • Mfr. Model # 612140-PG
  • Catalog Page # N/A
  • UNSPSC # 31161716
5/8"-18 Top Lock, Zinc Plated Finish, Grade 9 Steel, Right Hand, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lock Nuts

Technical Specs

  • Item Lock Nut
  • Nut Style Top Lock
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Dia./Thread Size 5/8"-18
  • Material Grade Grade 9
  • Width Across Flats 15/16"
  • Nut Height 23/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None