DG
GRAINGER APPROVED

5/8-11 Steel Carriage Bolt, Grade 5, 2"L, Zinc Plated Finish, 25 PK

  • Item # 2DU71
  • My Part #
  • Mfr. Model # 492064-PG
  • Catalog Page # N/A
  • UNSPSC # 31161603
5/8-11 Steel Carriage Bolt, Grade 5, 2"L, Zinc Plated Finish, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Carriage Bolts
Square neck cuts into wood to prevent turning during nut tightening.
Medium Carbon Steel, Grade 5
• Tensile strength: 120,000 psi Rockwell hardness: HRC 25-34
Meet ASME B18.5 and SAE J429 standards.

View More

Technical Specs

  • Item Carriage Bolt
  • System of Measurement Inch
  • Carriage Bolt Type Carriage Bolt
  • Neck Type Square
  • Basic Material Steel
  • Material Grade Grade 5
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 5/8-11
  • Fastener Length 2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.5, SAE J429
  • Drill Size 41/64"
  • Head Dia. 1.344"
  • Head Height 0.344"
  • Head Type Round
  • Square Height 0.344"
  • Square Width 0.642"
  • Tensile Strength 120,000 psi
  • For Use With Grade 5 Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products