Skip Content

DG
GRAINGER APPROVED

5/8"-11 Nylon Insert Lock Nut, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107, EA1

  • Item # 4FHY1
  • My Part #
  • Mfr. Model # 4FHY1
  • Catalog Page # N/A
  • UNSPSC # 31161716
5/8"-11 Nylon Insert Lock Nut, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Waxed
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 5/8"-11
  • Material Grade 18-8
  • Width Across Flats 1-1/16"
  • Nut Height 55/64"
  • Nut Standards IFI-100/107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.