Skip Content

WG
GRAINGER APPROVED

5/8"-11 Nylon Insert Lock Nut, Plain Finish, Grade 8 Steel, Right Hand, IFI-100/107, PK25

  • Item # 1FA10
  • My Part #
  • Mfr. Model # 1FA10
  • Catalog Page # N/A
  • UNSPSC # 31161716
5/8"-11 Nylon Insert Lock Nut, Plain Finish, Grade 8 Steel, Right Hand, IFI-100/107, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 5/8"-11
  • Material Grade Grade 8
  • Width Across Flats 15/16"
  • Nut Height 3/4"
  • Nut Standards IFI-100/107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products