Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

5-7/8" Heavy-Duty Swivel Plate Caster, 5500 lb. Load Rating

  • Item# 22N078
  • Mfr. Model# LS-GSPO 150K-35
  • Catalog Page# 1240
  • UNSPSC# 31162701
5-7/8" Heavy-Duty Swivel Plate Caster, 5500 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $562.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.94 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon Casters
• Glass-filled nylon casters are heat-resistant up to 480° Lightweight casters are designed for high-load capacity

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Heavy-Duty
  • Extended Lead No
  • Wheel Dia. 5-7/8"
  • Load Rating 5500 lb.
  • Wheel Width 2-3/16"
  • Overall Height 8-1/16"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 4-1/8" x 5-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 5-1/2"
  • Replacement Wheel Mfr. No. GSPO 150/30K
  • Caster Wheel Bearings Ball
  • Wheel Color Beige
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern D
  • Plate Size 5-1/2" x 6-7/8"
  • Caster Raceway Roller
  • Durometer 80 Shore D
  • Core Color White
  • Mounting Bolt Dia. 1/2"
  • Frame Material Steel
  • Plate Thickness 0.375"
  • Frame Finish Zinc Chromate
  • Thread Guards No
  • Application General / Industrial / Commercial / Institutional purpose
  • Standards ISO 9001 and DIN EN 12532
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.