Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

5/16"-24 Nylon Insert Lock Nut, Zinc Yellow Finish, Grade 8 Steel, Right Hand, IFI-100/107, PK3600

  • Item # 13D987
  • My Part #
  • Mfr. Model # 13D987
  • Catalog Page # N/A
  • UNSPSC # 31161716
5/16"-24 Nylon Insert Lock Nut, Zinc Yellow Finish, Grade 8 Steel, Right Hand, IFI-100/107, PK3600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lock Nuts

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Dia./Thread Size 5/16"-24
  • Material Grade Grade 8
  • Nut Standards IFI-100/107
  • Locknut Series NE - Regular Lock Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products