DG
GRAINGER APPROVED

5/16"-18 Top Lock, Zinc Plated Finish, Grade B Steel, Right Hand, IFI-100/107, PK3600

  • Item # 13E008
  • My Part #
  • Mfr. Model # 13E008
  • Catalog Page # N/A
  • UNSPSC # 31161716
5/16"-18 Top Lock, Zinc Plated Finish, Grade B Steel, Right Hand, IFI-100/107, PK3600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Top Lock
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 5/16"-18
  • Material Grade Grade B
  • Nut Standards IFI-100/107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products