Skip Content
ST
TM
GRAINGER APPROVED

5/16"-18 Machine Screw Nut, Black Nylon coat Finish, Not Graded Nylon, Right Hand, PK10

  • Item # 4AGK4
  • Mfr. Model # 0431218HNB
  • Catalog Page # N/A
  • UNSPSC # 31161727
5/16"-18 Machine Screw Nut, Black Nylon coat Finish, Not Graded Nylon, Right Hand, PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3.34 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon Nuts
• Temp range: -40° to 185°F
Lightweight, strong nylon nuts are for use with nylon machine screws in applications that require vibration, abrasion, and corrosion resistance. Also provide electrical insulation.
Meet IFI standard.
Note: Bulk packaging for nylon nuts are available on Grainger.com®.
Hex Nuts
Free-spinning, nonlocking hex nuts have right-hand thread direction for use with nylon male threaded parts.

View More

Technical Specs

  • Item Hex Nut
  • Nut Style Machine Screw Nut
  • System of Measurement Inch
  • Basic Material Nylon
  • Fastener Finish Black Nylon coat
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 5/16"-18
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1/2"
  • Nut Height 17/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.