Skip Content
WV
TM
GRAINGER APPROVED

5.0 gal. Polyethylene Round Pail, White

  • Item # 34A216
  • My Part #
  • Mfr. Model # 34A216
  • Catalog Page # N/A
  • UNSPSC # 24112205
Plastic Pail,Round,White,Cap 5 Gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for packing, shipping, and storage, this commercial-grade pail is designed for food, water, and chemical applications.

View More

Technical Specs

  • Item Pail
  • Shape Round
  • Capacity 5.0 gal.
  • Material Polyethylene
  • Color White
  • Diameter 11-15/16"
  • Height 14-1/4"
  • Handle Material Steel
  • Standards FDA 21 CFR 177.1520
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products