Skip Content
WG
TM
GRAINGER APPROVED

4mm A2 Stainless Steel Socket Set Screw with Plain Finish; PK25

  • Item # 6EY72
  • Mfr. Model # 6EY72
  • Catalog Page # N/A
  • UNSPSC # 31161505
4mm A2 Stainless Steel Socket Set Screw with Plain Finish; PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Set Screw
  • Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric
  • Thread Size M2 x 0.40mm
  • Point Type Cup
  • Drive Type Hex Socket
  • Drive Size 0.9mm
  • Decimal Equivalent 0.079"
  • Overall Length 4mm
  • Class 6g
  • Meets DIN 916/ISO 4029
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms