Skip Content


49"L x 33"W x 56"H Gray Visible Contents Mobile Storage Locker, 2000 lb. Load Capacity

  • Item # 9HNA8
  • My Part #
  • Mfr. Model # SCN-3048-6PPY
  • Catalog Page # N/A
  • UNSPSC # 24101501
Visible Contents Mobile Storage Locker close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The small diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. The double doors swing open a full 270 degrees, back to the sides and out of the way.

View More

Technical Specs

  • Item Visible Contents Mobile Storage Locker
  • Load Capacity 2000 lb.
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 56"
  • Overall Width 33"
  • Overall Length 49"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Non-Markinmg Polyurethane
  • Caster Dia. 6"
  • Finish Powder Coated
  • Color Gray
  • Includes Pad-lockable Door Latch (Lock not included)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms