Skip Content

DG
TM
GRAINGER APPROVED

49"H x 37"W Steel Mobile Bin Cart, 1400 lb. Load Capacity, Total Number of Bins: 10

  • Item # 16C491
  • My Part #
  • Mfr. Model # MX460-P5-B5
  • Catalog Page # N/A
  • UNSPSC # 24102006
Mobile Bin Cart,1400 lb.,61 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Bin Cart
  • Total Number of Bins 10
  • Bin Height 5"
  • Bin Width 5-1/2"
  • Bin Depth 11"
  • Bin Color Yellow
  • Overall Height 49"
  • Overall Depth 61"
  • Overall Width 37"
  • Cart Color Gray
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Polyolefin
  • Caster Dia. 5"
  • Cart Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Handle Included No
  • Load Capacity 1400 lb.
  • Number of Shelves 2
  • Capacity per Shelf 700 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes Lower Shelf, Upper Half Shelf, (8) Bins, Outlet with 15 Amp Circuit Breaker Power Strip, (10) Bins
  • Bin Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms