Skip Content
DG
TM
GRAINGER APPROVED

48" x 36" Plastic Shelf Liner, Green; PK4

  • Item # 5GRL7
  • My Part #
  • Mfr. Model # 5GRL7
  • Catalog Page # 1497
  • UNSPSC # 56111906
Shelf Liner,48 x 36 in.,Green,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelf Liner
  • Width 48"
  • Depth 36"
  • Material Plastic
  • Color Green
  • Finish Matte
  • For Use With 2KPA1, 2KNZ2, 2KPU5, 2KPC8, 2KPA9, 2KPZ2, 2KPA5, 2KNZ6
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.