Skip Content
DV
TM
GRAINGER APPROVED

48" x 31-1/2" Steel Wire Shelf with 225 lb. Capacity, Silver

  • Item # 1UMD2
  • My Part #
  • Mfr. Model # 1UMD2
  • Catalog Page # 1195
  • UNSPSC # 24101501
Wire Shelf,Steel,225 lb. Shelf Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Shelf
  • Material Steel
  • Depth 31-1/2"
  • Width 48"
  • Capacity 225 lb.
  • Adjustment Type Split Sleeve
  • Color Silver
  • Finish Chrome Plated
How can we improve our Technical Specifications?

Compliance and Restrictions