Skip Content

DV
TM
GRAINGER APPROVED

48"W x 18"D x 85"H Zinc Plated Add on Wire Shelving Unit, Silver; Number of Shelves: 4

  • Item # 2KPJ5
  • My Part #
  • Mfr. Model # 2KPJ5
  • Catalog Page # 1497
  • UNSPSC # 24102004
Shelving,Add-On,H 85,W 48,D 18,Zinc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Industrial add-on wire shelving unit feature shelves that snap into place for easy set-up and repositioning. Tapered split-sleeve securely locks shelf to post. Raised shelf edges prevent roll-off. Posts include levelers to adapt to uneven flooring. Zinc finish is an economical choice for general storage applications where a bright finish is not required.

View More

Technical Specs

  • Item Wire Shelving Unit
  • Wire Shelving Type Add on
  • Wire Shelving Material Steel
  • Number of Shelves 4
  • Width 48"
  • Depth 18"
  • Height 85"
  • Shelf Capacity 800 lb.
  • Shelf Adjustments 1" Increments
  • Color Silver
  • Wire Shelving Finish Zinc Plated
  • Standards NSF
  • Includes 4 Shelves, 2 Posts and S Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products