Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

Freestanding Closed Metal Shelving, 48"W x 18"D x 73" Load Cap., 6 Shelves, Gray

  • Item # 7YH43
  • My Part #
  • Mfr. Model # 7YH43
  • Catalog Page # N/A
  • UNSPSC # 24102004
Freestanding Closed Metal Shelving, 48"W x 18"D x 73" Load Cap., 6 Shelves, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Metal Shelving

Product Details

This industrial-duty, steel freestanding closed metal shelving unit is ideal for applications in which a single unit is required.

View More

Technical Specs

  • Item - Shelving Metal Shelving
  • Shelving Type Freestanding
  • Shelving Style Closed
  • Shelving Strength Rating Industrial
  • Shelving Gauge 18
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 73"
  • Shelving Frame Material Steel
  • Shelving Material Steel
  • No. of Shelves 6
  • Shelf Capacity 650 lb.
  • Color Gray
  • Assembled/Unassembled Unassembled
  • Shelving Post Gauge 14
  • Shelf Adjustments 1-1/2"
  • Includes (1)8E153 (Back Panel), (1)3JHP7 (Shelving Base Strip), (1)3JKL7 (Hardware), (6)8AJN8 (Metal Shelf), (4)8PGM9 (Angle Post Upright), (6)9LH39 (Shelf Clip), (2)9LH47 (End Panel)
  • Shelf Style Solid
  • Number of Drawers 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms