Skip Content
DG
TM
GRAINGER APPROVED

48" x 18" Steel Wire Shelf with 800 lb. Capacity, Red

  • Item # 5GRV7
  • My Part #
  • Mfr. Model # 5GRV7
  • Catalog Page # N/A
  • Catalog Group # G6519
  • UNSPSC # 56111906
Wire Shelf,48 x 18 in.,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Shelf
  • Material Steel
  • Depth 18"
  • Width 48"
  • Capacity 800 lb.
  • Adjustment Type Split Sleeve
  • Color Red
  • Finish Powder Coat
  • For Use With 2KPP3, 1ZTH2, 1PGG2, 2KPV1, 2KPN2, 2KNY2, 2HGK6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.