Skip Content
ST
TM
GRAINGER APPROVED

48" x 12" x 85" Freestanding Steel Shelving Unit, Gray

  • Item # 7E397
  • Mfr. Model # 1
  • Catalog Page # 1494
  • UNSPSC # 24102004
48" x 12" x 85" Freestanding Steel Shelving Unit, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $214.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 106.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tubular-welded, box-beam shelf construction is welded to shelves at front and rear on 3" centers, with lapped and welded corners. Each shelf clip provides a wedge-type compression grip on all corners. Freestanding unit is ideal iif add-on units are not needed in the future, or if full shelf width access is not required.

• Shelves adjust in 1" increments
• Gray powder-coated finish
• Shipped unassembled, hardware included
• Height: 85"

View More

Technical Specs

  • Item Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Closed
  • Material Steel
  • Gauge 22
  • Number of Shelves 5
  • Width 48"
  • Depth 12"
  • Height 85"
  • Shelf Capacity 500 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Color Gray
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.