Skip Content

TP
GRAINGER APPROVED

48"L x 72"W Aluminum Dock Board; Load Capacity: 8000 lb.

  • Item # 4W598
  • My Part #
  • Mfr. Model # BTA-08007248
  • Catalog Page # 1127
  • UNSPSC # 24101807
Dockboard,Aluminum,8000 lb,48 x 72 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,526.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 207.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use a dock board to bridge the gap between the truck trailer and the loading dock so that pallet jacks or forklifts may move product in and out of trailer. The dock board features aluminum safety curbs and handles higher load capacities than dock plates. Positive traction tread plate with beveled entrance and exit lip. Legs allow easy fork truck positioning and secure dockboard when in use, for OSHA compliance.

Note: When using 3-wheeled fork truck, order dockboard with capacity at least 4 times the lifting capacity of the fork truck.

View More

Technical Specs

  • Item Dock Board
  • Material Aluminum
  • Load Capacity 8000 lb.
  • Overall Length 48"
  • Overall Width 72"
  • Usable Width 72"
  • Service Height Range 5-1/2" to 7"
  • Deck Treadplate
  • Thickness 7/16"
  • Includes Beveled Edges for Smooth Entry and Exit, 7/16" Dock Board with Locking Legs, Welded Aluminum Safety Curb, 11 Degrees Bend
  • Standards OSHA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.