Skip Content

DV
GRAINGER APPROVED

48"L x 31-1/2"W x 60"H Chrome Steel Wire Cart, 2000 lb. Load Capacity

  • Item # 1UMD1
  • My Part #
  • Mfr. Model # 1UMD1
  • Catalog Page # N/A
  • UNSPSC # 24101501
Wire Cart,3 Sided,31 1/2 x 48 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cart
  • Shelf Width 31-1/4"
  • Shelf Length 48"
  • Overall Length 48"
  • Overall Width 31-1/2"
  • Overall Height 60"
  • Material Steel
  • Color Silver
  • Finish Chrome
  • Load Capacity 2000 lb.
  • Caster Type (4) Swivel
  • Caster Dia. 5"
  • Caster Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms