Skip Content
TP
TM
GRAINGER APPROVED

48"L x 24"W x 70"H Silver Wire Security Cart, 1200 lb. Load Capacity

  • Item # 36WE02
  • My Part #
  • Mfr. Model # M2448-69SEC
  • Catalog Page # N/A
  • UNSPSC # 24101501
Security Cart,1200 lb.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,375.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 232.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Security Cart
  • Load Capacity 1200 lb.
  • Shelf Length 48"
  • Shelf Width 24"
  • Number of Shelves 0
  • Overall Height 70"
  • Overall Width 24"
  • Overall Length 48"
  • Handle Included No
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Caster Dia. 5"
  • Material Wire
  • Mesh Size 5"
  • Finish Chrome
  • Color Silver
  • Features Swivel and Break
  • Includes (2) Casters with Breaks, (2) Casters Without Breaks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.