Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

48"L x 18"W x 40"H Steel Order Picking Cart, 1200 lb. Load Capacity, Number of Shelves: 4

  • Item # 49Y468
  • My Part #
  • Mfr. Model # 3LG1832-WSBRK
  • Catalog Page # N/A
  • UNSPSC # 24101501
48"L x 18"W x 40"H Steel Order Picking Cart, 1200 lb. Load Capacity, Number of Shelves: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Order Picking Cart
  • Shelf Type Flush Top
  • Number of Shelves 4
  • Load Capacity 1200 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Gray
  • Overall Length 48"
  • Overall Width 18"
  • Overall Height 40"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 12"
  • Shelf Length 32"
  • Shelf Width 18"
  • Writing Shelf Dimensions 12"L x 15-1/4"W
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Shelf, Welded Construction, Ships Fully Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.