Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

48-1/2"L x 24-1/4"W x 70"H Chrome Steel Wire Cart, 1200 lb. Load Capacity

  • Item # 1UMC6
  • My Part #
  • Mfr. Model # 1UMC6
  • Catalog Page # N/A
  • UNSPSC # 24101501
48-1/2"L x 24-1/4"W x 70"H Chrome Steel Wire Cart, 1200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cart
  • Shelf Width 24"
  • Shelf Length 48"
  • Overall Length 48-1/2"
  • Overall Width 24-1/4"
  • Overall Height 70"
  • Material Steel
  • Color Silver
  • Finish Chrome
  • Number of Shelves 4
  • Lip Height 1/4"
  • Adjustable Increments 1"
  • Load Capacity 1200 lb.
  • Caster Type (4) Swivel
  • Caster Dia. 5"
  • Caster Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms