Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

47"H x 18"W Steel Mobile Bin Cart, 1400 lb. Load Capacity, Total Number of Bins: 6

  • Item # 16C706
  • My Part #
  • Mfr. Model # RK142-P5
  • Catalog Page # N/A
  • UNSPSC # 24101504
47"H x 18"W Steel Mobile Bin Cart, 1400 lb. Load Capacity, Total Number of Bins: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Bin Cart
  • Total Number of Bins 6
  • Bin Height 12"
  • Bin Width 18-3/8"
  • Bin Depth 20"
  • Bin Color Yellow
  • Overall Height 47"
  • Overall Depth 42"
  • Overall Width 18"
  • Cart Color Gray
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Caster Dia. 5"
  • Cart Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Handle Included Yes
  • Load Capacity 1400 lb.
  • Number of Shelves 0
  • Capacity per Shelf 150 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes (6) Yellow Totes
  • Bin Material Plastic
  • Handle Height 47"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms