Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

47-1/2"H x 24-1/2"W x 42"D Instrument Cart, 1600 lb. Load Capacity, Number of Shelves: 2

  • Item # 3JKZ7
  • My Part #
  • Mfr. Model # 1002
  • Catalog Page # N/A
  • UNSPSC # 24101501
47-1/2"H x 24-1/2"W x 42"D Instrument Cart, 1600 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $477.00 / each

Web Price $530.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Instrument Cart
  • Cart Shelf Style Lipped/Flush Combination
  • Load Capacity 1600 lb.
  • Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Sand
  • Overall Depth 42"
  • Overall Width 24-1/2"
  • Overall Height 47-1/2"
  • Number of Shelves 2
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 8"
  • Caster Width 2-1/2"
  • Caster Material Pneumatic
  • Capacity per Shelf 800 lb.
  • Distance Between Shelves 19-1/2"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Number of Drawers 0
  • Includes Vinyl Matting on top shelf. The top shelf flips to provide either a flush loading surface or a 1.5" lipped tray.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.