Skip Content

DG
TM
GRAINGER APPROVED

45"L x 19"W x 39"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of Shelves: 2

  • Item # 8W846
  • My Part #
  • Mfr. Model # SO130-P5 GP
  • Catalog Page # 1200
  • UNSPSC # 24101501
Ordr Pckng Stck Crt,2 Shlvs,1400 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

No assembly required.

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 2
  • Load Capacity 1400 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Overall Length 45"
  • Overall Width 19"
  • Overall Height 39"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Capacity per Shelf 700 lb.
  • Distance Between Shelves 25"
  • Shelf Length 30"
  • Shelf Width 18"
  • Writing Shelf Dimensions 12"W
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.