Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

45"H Bolt On Four Way Post, Safety Yellow

  • Item # 22DN16
  • My Part #
  • Mfr. Model # 22DN16
  • Catalog Page # 1133
  • UNSPSC # 24101809
45"H Bolt On Four Way Post, Safety Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Guard Rail Posts

Technical Specs

  • Guard Rail Component Four Way Post
  • Material Steel
  • Guard Rail Levels Double
  • For Use With 22DN01, 22DN02, 22DN03; 22DN04
  • Guard Rail Mounting Style Bolt On
  • Color Safety Yellow
  • Post Dimensions (W x D) 4" x 4"
  • Mounting Plate Dimensions 11" x 11"
  • Net Weight 75 lb.
  • Includes Plastic Caps
  • Finish Powder Coated
  • Mounting Hole Dia. 7/8"
  • Number of Mounting Holes 4
  • Post Height 45"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products