Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

42"L x 24"W x 58"H Gray Steel Bulk Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 4

  • Item # 1TGU2
  • My Part #
  • Mfr. Model # OPT-4224-95
  • Catalog Page # N/A
  • UNSPSC # 24102004
42"L x 24"W x 58"H Gray Steel Bulk Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bulk Stock Cart
  • Load Capacity 2000 lb.
  • Number of Shelves 4
  • Shelf Width 24"
  • Shelf Length 42"
  • Overall Length 42"
  • Overall Width 24"
  • Overall Height 58"
  • Distance Between Shelves 14"
  • Caster Type (2) Swivel, (2) Rigid
  • Construction Steel
  • Gauge 14
  • Finish Powder Coated
  • Caster Material Polyurethane
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products