Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

42"L x 19"W x 72"H Gray Welded Steel Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 6

  • Item # 16A945
  • My Part #
  • Mfr. Model # CF136-P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
42"L x 19"W x 72"H Gray Welded Steel Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Number of Shelves 6
  • Shelf Width 18"
  • Shelf Length 36"
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 72"
  • Distance Between Shelves 11"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12 & 13
  • Finish Powder Coated
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features 6 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms