Skip Content

DV
TM
GRAINGER APPROVED

42"L x 19"W x 60"H Gray Welded Steel Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 4

  • Item # 9J825
  • My Part #
  • Mfr. Model # CD136-R6
  • Catalog Page # N/A
  • Catalog Group # E0236
  • UNSPSC # 24101504
Stock Cart,2000 lb.,4 Shelf,36 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Number of Shelves 4
  • Shelf Width 18"
  • Shelf Length 36"
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 60"
  • Distance Between Shelves 15"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12
  • Finish Powder Coated
  • Caster Material Mold-On Rubber
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features 4 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms