Navigation Menu New

Access My Account, Order History, Lists and more here.

2EXL2 2EXL2 UNSPSC # 31231110

416, Stainless Steel, Rod Stock, Diameter 1 1/2 in, Length 1 ft

  • Item # 2EXL2
  • Mfr. Model # 2EXL2
  • UNSPSC # 31231110
  • Catalog Page # 2184 2184
Country of Origin Varies. Country of Origin is subject to change.

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. Type 416 stainless steel is easy to machine due to additional sulfur.

Tap image to zoom.

Roll over image to zoom.

416, Stainless Steel, Rod Stock, Diameter 1 1/2 in, Length 1 ft

  • Item # 2EXL2
  • Mfr. Model # 2EXL2
  • UNSPSC # 31231110
  • Catalog Page # 2184 2184
Country of Origin Varies. Country of Origin is subject to change.

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. Type 416 stainless steel is easy to machine due to additional sulfur.

Technical Specs

  • Item Rod Stock
  • Type Corrosion Resistant
  • Material Stainless Steel
  • Alloy Type 416
  • Diameter 1 1/2 in
  • Length 1 ft
  • Finish Unpolished
  • Temper Annealed
  • Diameter Tolerance +/-0.003 in
  • Length Tolerance +/-1.000 in
  • Typical Tensile Strength (PSI) 75,000
  • Typical Yield Strength (PSI) 40,000
  • Typical Hardness 155
  • Hardness Scale BHN
  • Standards AISI 416, AMS 5610, ASTM A484, ASTM A582, UNS# S41600

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. Type 416 stainless steel is easy to machine due to additional sulfur.

Back to Top