Skip Content

DG
GRAINGER APPROVED

4142 Flat Stock,1/2In Wx36In L

  • Item # 33D466
  • My Part #
  • Mfr. Model # NT38126
  • Catalog Page # N/A
  • UNSPSC # 31231116
4142 Flat Stock,1/2In Wx36In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Prehardened alloy steel with a brinell hardness of 261-321 is normalized and tempered in a machinable condition of approximately 85% of a 1.00 carbon steel. Useful in applications requiring a lower hardness and less wear resistance than a fully heat-treated tool steel. Can be flame-hardened where hardness is desired.

View More

Technical Specs

  • Item 4142 Flat Stock
  • Material Steel
  • Width 1/2"
  • Thickness 3/8"
  • Finish RMS 45 Max
  • Length 36"
  • Length Tolerance +.250"/.500"
  • Hardness Scale 261 to 321 BHN
  • Grade 4142
  • Standards UNS G41420, ASTM A-322
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products