Skip Content
ST
TM
GRAINGER APPROVED

40-PC Tech School Tool Kit

  • Item # 7DD84
  • Mfr. Model # 7DD84
  • Catalog Page # N/A
  • UNSPSC # 27113201
40-PC Tech School Tool Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $679.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.09 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Brushes, Deburring and Finishing Tools, Measuring Tools, Pliers, Powered Tools, Soldering and Welding Tools, Striking Tools, Miscellaneous Tools
  • Item Tech School Tool Kit
  • Number of Pieces 40
  • Number of Brushes 2
  • Number of Deburring and Finishing Tools 3
  • Number of Measuring Tools 1
  • Number of Pliers 1
  • Number of Powered Tools 1
  • Number of Soldering and Welding Tools 2
  • Number of Striking Tools 1
  • Number of Miscellaneous Tools 2
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Brushes Included Scratch Brush, 12-pc. Spiral Tip Cleaner Set
  • Deburring and Finishing Tools Included Flap Disc, Depressed Center Wheel, Knot Wire Cup Brush
  • Measuring Tools Included Protractor
  • Pliers Included 10" Locking
  • Powered Tools Included 4-1/2" Angle Grinder
  • Soldering and Welding Tools Included Butt/Fillet Weld Gage, Flint Lighter
  • Striking Tools Included Chipping Hammer
  • Miscellaneous Tools Included 11" Locking C-Clamp, 8" Locking Sheet Metal Clamp
  • Includes Welders Cap, Combination Padlock, Flame Resistant Jacket, Soapstone Kit, (4) Paint Markers, (7) Plates, Ratchet Faceshield, Safety Glasses, 3-pr. Welding Gloves, Welding Helmet, Welding Marker, Welding Apron
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.